Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright

  • Mfr # 330183

  • Zoro # G4355285


product price: $13.95
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330183
Zoro #
G4355285
UPC #
662355168158
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
5/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H2
65% Thread Drill Size
#5
Square Size
0.1910 in
Drill Bit Size
#7
Thread Size
1/4"-20
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Size
1/4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Thread Type
UNC
List Number
SPLS
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Measurement System
Fractional Inch
Spiral Direction
Neutral
Series
SPLS
Primary Material Application ISO Code
H, K, P
Thread Limit
H2
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
All Materials
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.