Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, Bottoming, 3 Flutes

  • Mfr # 173037

  • Zoro # G810037101


product price: $61.16
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Size
3/4"-10
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173037
Zoro #
G810037101
UPC #
093367009526
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-10
Thread Size
3/4"-10
Thread Length
1.2200 in
Shank Dia.
0.5900 in
Drill Bit Size
3/4 in
Overall Length
4.2500 in
75% Thread Drill Size
16.50 mm
Square Size
0.6875 x 0.4420 in
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Measurement System
Decimal Inch
Tap Material
High Speed Steel
Thread Limit
H3
Thread Standard
UNC
Standards
USCTI Table 302A
Threads per Inch
10
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose
Class of Fit
2B
Shank Type - Machining
Straight with Square
Primary Material Application ISO Code
N, P
Tap Shank Standard
USCTI
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.