Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8"-16, Plug, 3 Flutes, Bright (Uncoated)

  • Mfr # 918940

  • Zoro # G2655428


product price: $45.79
/ea

Key Features

Shank Dia.
3/16 in
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918940
Zoro #
G2655428
UPC #
662355189405
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Tap Size
3/8"
Overall Length
6 in
Tap Thread Size
3/8"-16
Shank Length
4 3/4 in
Thread Size
3/8"-16
Square Size
0.2860 in
Drill Bit Size
5/16 in
Thread Length
1 1/4 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
65% Thread Drill Size
P

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
H3
Tap Finish
Bright (Uncoated)
Primary Material Application
All Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Series
SPGPX
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Threads per Inch
16
Thread Direction
Right Hand
Standards
USCTI TABLE 303A
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.