Zoro Homepage

Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, Bright (Uncoated)

  • Mfr # 918941

  • Zoro # G1496919


product price: $45.79
/ea

Key Features

Shank Dia.
3/16 in
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918941
Zoro #
G1496919
UPC #
697334989417
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Tap Size
3/8"
Overall Length
6 in
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Thread Length
1 1/4 in
Thread Size
3/8"-24
Drill Bit Size
Q
65% Thread Drill Size
R
Shank Length
4 3/4 in
Square Size
0.2860 in
Tap Thread Size
3/8"-24

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
24
Thread Limit
H3
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Tap Finish
Bright (Uncoated)
Measurement System
Fractional Inch
Class of Fit
2B
Standards
USCTI TABLE 303A
Thread Standard
UNF
Thread Direction
Right Hand
Series
SPGPX
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.