Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, 2 Flutes

  • Mfr # 173019

  • Zoro # G610037073


product price: $15.65
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Number of Flutes
2
Extended Neck
Yes
Shank Dia.
0.1410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173019
Zoro #
G610037073
UPC #
093367007256
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Shank Dia.
0.1410 in
Thread Length
0.3800 in
Tap Length Standard
USCTI
Overall Length
2.0000 in
Thread Size
#6-32
Drill Bit Size
0.138 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Extended Neck
Yes
Tap Material
High Speed Steel
Threads per Inch
32
Thread Limit
H2
Primary Material Application
Non-Ferrous (Aluminum), Stainless Steel, Steel
Class of Fit
2B
Shank Type - Machining
Straight with Square
Tap Finish
TiCN
Thread Standard
UNC
Standards
USCTI Table 302A
Primary Material Application ISO Code
M, N, P
Tap Shank Standard
USCTI
Thread Direction
Right Hand
Measurement System
Decimal Inch
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2.0000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.