Zoro Homepage

Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Bright

  • Mfr # 918932

  • Zoro # G2838110


product price: $54.39
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918932
Zoro #
G2838110
UPC #
697334989325
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
6"
Tap Thread Size
#8-32
Thread Length
3/4"
Pitch Diameter Limit
H3
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Square Size
0.1310 in
Drill Bit Size
#29
Shank Length
5 1/4 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.