Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 3

  • Mfr # 357294

  • Zoro # G3589181


product price: $10.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
0.318
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357294
Zoro #
G3589181
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
0.318
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Drill Bit Size
F
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Shank Length
1 19/32 in
75% Thread Drill Size
F
Thread Size
5/16"-18
Size
0.318
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Thread Standard
UNC
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Fractional Inch
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
18
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Series
SPGP-TN
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.