Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 356084

  • Zoro # G4353456


product price: $16.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356084
Zoro #
G4353456
UPC #
662355132050
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-72
Thread Length
3/8"
Square Size
0.1100 in
65% Thread Drill Size
1.55 mm
55% Thread Drill Size
1.60 mm
Shank Length
1 5/16 in
Thread Size
#1-72
Drill Bit Size
#53
75% Thread Drill Size
#53
Size
#1
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Series
SPGP
Class of Fit
2B
Primary Material Application
All Materials
Thread Standard
UNF
Threads per Inch
72
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Thread Limit
H1
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.