Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 356225

  • Zoro # G4353517


product price: $11.95
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356225
Zoro #
G4353517
UPC #
662355132135
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Tap Thread Size
#3-48
Thread Size
#3-48
65% Thread Drill Size
#46
Drill Bit Size
#47
75% Thread Drill Size
2.00 mm
55% Thread Drill Size
2.12 mm
Shank Length
1 5/16 in
Square Size
0.1100 in
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNC
Measurement System
Pipe
Series
SPGP
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
48
Thread Limit
H2
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.