Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 358510

  • Zoro # G7683999


product price: $11.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358510
Zoro #
G7683999
UPC #
093367585105
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Shank Length
1 19/32 in
Drill Bit Size
F
55% Thread Drill Size
I
Pitch Diameter Limit
H13

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Standard
UNC
Series
SPGP
Shank Type - Machining
Straight
Primary Material Application
All Materials
Threads per Inch
18
Thread Limit
H13
Class of Fit
1B
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H13, Class of Fit 1B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.