Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 360854

  • Zoro # G4353702


product price: $11.19
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360854
Zoro #
G4353702
UPC #
662355133774
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
90.00mm
Thread Length
19.00mm
Tap Thread Size
M4.5-0.75
Thread Size
M4.5x0.75
65% Thread Drill Size
#24
Shank Length
1 1/2 in
Square Size
3.86 mm
75% Thread Drill Size
#25
55% Thread Drill Size
5/32 in
Drill Bit Size
3.70 mm
Size
M4.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Thread Pitch
0.75 mm
Extended Neck
Yes
Series
SPGP
Spiral Direction
Neutral
Thread Limit
D4
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.