Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 918935

  • Zoro # G1824720


product price: $40.45
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918935
Zoro #
G1824720
UPC #
697334989356
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6.000"
Thread Length
7/8"
Tap Thread Size
#10-32
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Drill Bit Size
#21
Shank Length
5 1/8 in
75% Thread Drill Size
#21
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI TABLE 303A
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
All Materials
Shank Type - Machining
Straight
Series
SPGPX
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
H3
Threads per Inch
32
Class of Fit
2B
Helix Angle
0 Degrees
List Number
SPGPX
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.