Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 330169

  • Zoro # G1830880


product price: $14.89
/ea

Key Features

Shank Dia.
4.27mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330169
Zoro #
G1830880
UPC #
093367301699
Country of Origin
United States

Dimensions

Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.98mm
Tap Thread Size
M4-0.7
Thread Length
19.05mm
Thread Size
M4x0.7
Drill Bit Size
3.30 mm
Square Size
3.33 mm
Shank Length
1 3/8 in
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
M, N, P
Shank Type - Machining
Straight
Series
SPGP-TC
Thread Limit
D4
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.