Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356365

  • Zoro # G4353562


product price: $12.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356365
Zoro #
G4353562
UPC #
662355132234
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
5/16"
Tap Thread Size
#4-48
Drill Bit Size
#42
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
3/32 in
Shank Length
1 9/32 in
Square Size
0.1100 in
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
SPGP
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Thread Limit
H2
Class of Fit
2B
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNF
Threads per Inch
48
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.