Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 360868

  • Zoro # G7683965


product price: $13.15
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360868
Zoro #
G7683965
UPC #
093367608682
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.32mm
Tap Thread Size
M5-0.8
Thread Length
22.22mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Thread Size
M5x0.8
Square Size
3.86 mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.20 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
SPGP-TN
Measurement System
Metric
Thread Pitch
0.80 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Limit
D4
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application
All Materials
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.