Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 285651

  • Zoro # G2837602


product price: $28.89
/ea

Key Features

Shank Dia.
Shank Dia. 0.3230"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285651
Zoro #
G2837602
UPC #
093367856519
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.3230"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
7/16"
Tap Thread Size
7/16"-14
Square Size
0.2420 in
75% Thread Drill Size
U
Shank Length
1 11/16 in
Drill Bit Size
U
55% Thread Drill Size
W
65% Thread Drill Size
V
Thread Size
7/16"-14
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Series
SPAR
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H3
Primary Material Application
All Materials
Threads per Inch
14
Primary Material Application ISO Code
H, M, P, S
Measurement System
Fractional Inch
Helix Angle
0 Degrees
List Number
SPAR
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.