Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 330165

  • Zoro # G1824197


product price: $15.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3810"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330165
Zoro #
G1824197
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3810"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Drill Bit Size
29/64 in
Shank Length
1 23/32 in
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
All Materials
Shank Type - Machining
Straight
Threads per Inch
20
Spiral Direction
Neutral
Series
SPGP-TC
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.