Spiral Point Tap, Plug 3 Flutes
Mfr # 280108
Zoro # G7685021
product price: $12.35
/eaKey Features
Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280108
Zoro #
G7685021
UPC #
093367801083
Country of Origin
United States
Dimensions
Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
3/8"
Square Size
0.1100 in
Drill Bit Size
#36
Shank Length
1 9/32 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.