Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 330157

  • Zoro # G1830783


product price: $11.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.2550"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330157
Zoro #
G1830783
UPC #
662355301579
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Thread Size
1/4"-20
55% Thread Drill Size
#3
Drill Bit Size
#7
Shank Length
1 1/2 in
75% Thread Drill Size
#7
Square Size
0.1910 in
65% Thread Drill Size
#5
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Class of Fit
2B
Extended Neck
Yes
Series
SPGP-TC
Thread Limit
H3
Primary Material Application ISO Code
M, N, P
Threads per Inch
20
Measurement System
Fractional Inch
Primary Material Application
All Materials
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TC

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.