Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 361050

  • Zoro # G4354795


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361050
Zoro #
G4354795
UPC #
662355134092
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
29.00mm
Tap Thread Size
M20-2.5
Square Size
12.42 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Drill Bit Size
17.50 mm
Shank Length
2 15/32 in
Size
M20
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
SPGP
Thread Pitch
2.50 mm
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D7
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.99 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.