Straight Flute Hand Tap, 1/2"-13, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # 330269

  • Zoro # G4348522


product price: $29.89
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330269
Zoro #
G4348522
UPC #
662355822197
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
15/16"
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Shank Length
1 23/32 in
Square Size
0.2750 in
Thread Size
1/2"-13
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
List Number
HTHM
Tap Finish
Steam Oxide/Nitride
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K
Thread Standard
UNC
Primary Material Application
Cast Iron, Hardened Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H3
Spiral Direction
Neutral
Class of Fit
2B
Threads per Inch
13
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Series
HTHM
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Semi-Bottoming, Overall Length 3.38 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.