Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-1/8"-7, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54967
  • Zoro # G2847323

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54967
Zoro #
G2847323
UPC #
697334549673
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
List Number
1003
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H4
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Class of Fit
2B
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
7
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-7
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Thread Size
1 1/8"-7
Shank Length
2 7/8 in
Tap Length Standard
USCTI
75% Thread Drill Size
0.9858 in
65% Thread Drill Size
1.0044 in
Square Size
0.6720 in
Shank Diameter
0.896 in
Square Width
0.67 in
Square Length
0.67 in
Wire Rope Length
5.44 in
Length
5.44 in

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Bottoming, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.