Zoro Homepage

Straight Flute Hand Tap

  • Mfr # 173177

  • Zoro # G510037531


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
4.4680 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173177
Zoro #
G510037531
UPC #
093367010966
Country of Origin
United States

Dimensions

Overall Length
4.4680 in
Thread Length
2.2190 in
Thread Size
7/8-9
Drill Bit Size
7/8 in
75% Thread Drill Size
19.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Features
General Purpose
Thread Limit
H6
Threads per Inch
9
Thread Standard
UNC
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Class of Fit
2B

Description

Straight Flute Hand Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.