Straight Flute Hand Tap, #3-56, Bottoming, Plug, Taper, 3 Flutes, UNF

  • Mfr # 355803

  • Zoro # G2838077


product price: $38.95
/ea

Key Features

Shank Dia.
0.1410"
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355803
Zoro #
G2838077
UPC #
093367558031
Country of Origin
United States

Dimensions

Shank Dia.
0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
Shank Length
1 5/16 in
65% Thread Drill Size
2.13 mm
55% Thread Drill Size
#44
Square Size
7/64 in
75% Thread Drill Size
#46

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
3
List Number
HTGP-3PC
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Features
Taper-Plug-Bottoming
Measurement System
Pipe
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI Table 302
Thread Limit
2B
Tap Type
Straight Flute
Series
HTGP-3PC-TN
Thread Standard
UNF
Extended Shank
No
Primary Material Application ISO Code
K, M, N, P
Number Of Taps
3
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Three Piece Tap Kit, Tap Thread Size #3-56, High Speed Steel, TiN, Thread Standard UNF, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.