Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/8"-24, Taper, 4 Flutes, UNF

  • Mfr # 305814

  • Zoro # G1814659


product price: $11.89
/ea

Key Features

Shank Dia.
Shank Dia. 0.5900"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305814
Zoro #
G1814659
UPC #
093367058142
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.5900"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Pitch Diameter Limit
H3
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI
Shank Length
1 11/16 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Thread Size
3/8"-24
Square Size
0.2860 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP-TN
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Thread Standard
UNF
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Series
HTGP-TN
Extended Neck
Yes
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Threads per Inch
24
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.