Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-20, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C55230
  • Zoro # G2847700
product price: 
$
25.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55230
Zoro #
G2847700
UPC #
697334552307
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Square Size
0.2420 in
Shank Length
1 11/16 in
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
Tap Length Standard
USCTI
65% Thread Drill Size
10.00 mm
Square Width
0.24 in
Shank Diameter
0.323 in
Square Length
0.24 in
Wire Rope Length
3.16 in
Length
3.16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
1003-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1003-TN
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
20
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.