Straight Flute Hand Tap, 5/8"-18, Taper, 4 Flutes, UNF

  • Mfr # 307046

  • Zoro # G1814990


product price: $34.39
/ea

Key Features

Shank Dia.
Shank Dia. 0.4800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307046
Zoro #
G1814990
UPC #
093367070465
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.4800"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-18
Thread Length
1-7/16""
Tap Length Standard
USCTI
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.80 mm
Shank Length
2 in
65% Thread Drill Size
37/64 in
Square Size
0.3600 in
Thread Size
5/8"-18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
List Number
HTGP
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Standard
UNF
Threads per Inch
18
Thread Limit
H3
Extended Neck
Yes
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.