Straight Flute Hand Tap, 9/16"-12, Taper, 4 Flutes, UNC

  • Mfr # 306626

  • Zoro # G4349292


product price: $28.79
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306626
Zoro #
G4349292
UPC #
662355143384
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Square Size
0.3220 in
Tap Length Standard
USCTI
Shank Length
1 15/16 in
55% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
HTGP
Tap Grouping
Tap
Tap Finish
Bright
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Threads per Inch
12
Thread Limit
H3
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.