Zoro Homepage

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 301015

  • Zoro # G4351392


product price: $9.45
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301015
Zoro #
G4351392
UPC #
662355152157
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Length Standard
USCTI
65% Thread Drill Size
#37
75% Thread Drill Size
#39
Square Size
0.1100 in
Thread Size
#5-40
Shank Length
1 5/16 in
55% Thread Drill Size
#36
Size
#5

Description

Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.