Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 313028

  • Zoro # G7684437


product price: $8.79
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313028
Zoro #
G7684437
UPC #
093367130282
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Pitch Diameter Limit
H3
Thread Length
3/8"
Tap Thread Size
#6-32
Square Size
0.1100 in
Thread Size
#6-32
55% Thread Drill Size
#32
Tap Length Standard
USCTI
75% Thread Drill Size
#36
Shank Length
1 9/32 in
65% Thread Drill Size
#34

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Left Hand
Standards
USCTI Table 302A
List Number
HTGPL
Tap Finish
Bright
Cutting Direction - Machining
Left Hand
Series
HTGPL
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
32
Tap Shank Standard
USCTI
Thread Limit
H3
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.