Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 328265

  • Zoro # G4351426


product price: $9.89
/ea

Key Features

Shank Dia.
4.93mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328265
Zoro #
G4351426
UPC #
662355147511
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
60.32mm
Pitch Diameter Limit
D4
Thread Length
22.22mm
Tap Thread Size
M3.5-0.60
Tap Length Standard
USCTI
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
75% Thread Drill Size
2.90 mm
Square Size
2.79 mm
55% Thread Drill Size
#31
Shank Length
1 9/32 in
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
HTGP
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Thread Pitch
0.60mm
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Bottoming, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.