Straight Flute Hand Tap , M16-2 , Semi-Bottoming , Metric , 3 Flutes,

  • Mfr # 313598

  • Zoro # G3940489


product price:  $27.39
/ea

Key Features

Shank Dia.
12.19mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313598
Zoro #
G3940489
UPC #
093465135981
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
96.85mm
Thread Length
46.05 mm
Pitch Diameter Limit
D11
Tap Thread Size
M16-2
65% Thread Drill Size
I
Thread Size
M16x2.0
75% Thread Drill Size
H
Shank Length
2 in
Drill Bit Size
14.00mm
55% Thread Drill Size
7.10 mm
Square Size
9.14mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
Black Oxide
Number of Pieces
1
Thread Direction
Right Hand
List Number
SFGP+5-SO
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Series
SFGP+5-SO
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
D11
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
N, P
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Tap Shank Standard
USCTI Table 302
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.85 mm, High Speed Steel, Black Oxide, Thread Length 46.05 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.