Straight Flute Hand Tap, M18-1.50, Taper, 4 Flutes, Metric Fine

  • Mfr # 330015

  • Zoro # G4349371


product price:  $54.29
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330015
Zoro #
G4349371
UPC #
662355148853
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
91.19mm
Thread Length
25.40mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
Square Size
10.31 mm
55% Thread Drill Size
16.90 mm
Shank Length
2 3/16 in
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
Tap Length Standard
USCTI
65% Thread Drill Size
21/32 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
HTGP
Tap Finish
Bright
Tap Thread Type
Metric Fine
Standards
USCTI Table 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D6
Tap Shank Standard
USCTI
Thread Pitch
1.50mm
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Taper, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.