Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 300948

  • Zoro # G1828132


product price: $9.75
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300948
Zoro #
G1828132
UPC #
093367009489
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.875"
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-48
Thread Size
#4-48
Shank Length
1 9/32 in
65% Thread Drill Size
3/32 in
Tap Length Standard
USCTI
75% Thread Drill Size
2.32 mm
Square Size
0.1100 in
55% Thread Drill Size
2.45 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
HTGP-TN
Tap Finish
TiN
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Class of Fit
2B
Thread Limit
H2
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
48
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Tap Shank Standard
USCTI
Series
HTGP-TN
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Plug, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.