Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 330037

  • Zoro # G1818000


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330037
Zoro #
G1818000
UPC #
093367300371
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Pitch Diameter Limit
H2
Thread Length
11/16"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Tap Length Standard
USCTI
55% Thread Drill Size
#32
Square Size
0.1100 in
Shank Length
1 9/32 in
Thread Size
#6-32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
HTGP-SO
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP-SO
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Class of Fit
2B
Threads per Inch
32
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.