Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # 301052

  • Zoro # G1828193


product price: $10.29
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301052
Zoro #
G1828193
UPC #
093367010522
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1.937"
Pitch Diameter Limit
H2
Thread Length
5/8"
Tap Thread Size
#5-40
Square Size
0.1100 in
Shank Length
1 5/16 in
65% Thread Drill Size
#37
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Thread Size
#5-40
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiN
List Number
HTGP-TN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Limit
H2
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNC
Series
HTGP-TN
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Taper, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.