Zoro Homepage

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 339046

  • Zoro # G2838040


product price: $13.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339046
Zoro #
G2838040
UPC #
093367390464
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Pitch Diameter Limit
H2
Tap Thread Size
#3-56
55% Thread Drill Size
#44
65% Thread Drill Size
2.13 mm
Shank Length
1 5/16 in
Square Size
0.1100 in
75% Thread Drill Size
#46
Tap Length Standard
USCTI
Thread Size
#3-56

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Finish
TiN
Number of Pieces
1
List Number
HTGP-TN
Cutting Direction - Machining
Right Hand
Threads per Inch
56
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H2
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Series
HTGP-TN
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-56, UNF, Taper, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.