Shop CHICAGO-LATROBE
See all product information
Create Account
Tap Kit, #6-32, UNC, 11/16 in
- Mfr # 173207
- Zoro # G910037186
product price:Â
$
27.35
/ea
Key Features
Overall Length
2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#6-32
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 173207
- Zoro #
- G910037186
- UPC #
- 093367011260
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Tap Thread Size
- #6-32
- Shank Dia.
- 0.141 in
- Thread Length
- 11/16 in
- Tap Length Standard
- USCTI Table 302
- Square Size
- 0.1875 x 0.1100 in
- Dimensions Standard
- UNC
- 75% Thread Drill Size
- #36
- Thread Sizes Included
- #6-32
- Shank Diameter
- 0.141 in
- Thread Size
- #6-32
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hand Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.