Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Spiral Flute Impact Tap Set, 5
- Mfr # 309020-SET1
- Zoro # G709199057
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Case Type
Foam
Class of Fit
6H
Thread Standard
UNC
Number of Pieces
5
Thread Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 309020-SET1
- Zoro #
- G709199057
- UPC #
- 5060451528862
- Country of Origin
- United Kingdom
- Case Type
- Foam
- Class of Fit
- 6H
- Thread Standard
- UNC
- Number of Pieces
- 5
- Tap Finish
- TiN
- Number of Taps Included
- 5
- Thread Direction
- Right Hand
- Item
- Spiral Flute Impact Tap Set
- Tap Material
- High Speed Steel
- Tap Style
- Spiral Flute
- Includes
- 1/2 in Spiral Flute Taps, 1/4 in Spiral Flute Taps, 3/8 in Spiral Flute Taps, 5/16 in Spiral Flute Taps, 5/8 in Spiral Flute Taps
- Impact Rated
- Impact Rated
Dimensions
- Thread Sizes Included
- 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 5/8"-11
Description
Spiral Flute Impact Tap Set, High Speed Steel, Number of Pieces 5, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, Thread Standard UNC, Thread Direction Right Hand, Tap Finish TiN, Case Type Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.