Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Kit, #6-32, UNC, 11/16 in

  • Mfr # 173208

  • Zoro # G610037172


product price: $21.55
/ea

Key Features

Overall Length
2.000 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#6-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173208
Zoro #
G610037172
UPC #
093367011277
Country of Origin
United States

Dimensions

Overall Length
2.000 in
Tap Thread Size
#6-32
Shank Dia.
0.141 in
Thread Length
0.3800 in
Tap Length Standard
USCTI Table 302
Thread Sizes Included
#6-32
Dimensions Standard
UNC
75% Thread Drill Size
#36
Square Size
0.1875 x 0.1100 in

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
Features
General Purpose
List Number
HTGP-3PC
Thread Standard
UNC
Tap Shank Standard
USCTI Table 302
Tap Type
Hand
Case Type
UniBox
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Thread Limit
H3
Primary Material Application ISO Code
K, M, N, P
Measurement System
Decimal Inch
Threads per Inch
32
Number Of Taps
3
Class of Fit
2B

Description

Hand Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.