Zoro Homepage

Tap Kit, M14x1.5, Metric, 1 21/32 in

  • Mfr # 173224

  • Zoro # G710037249


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.19 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M14-1.50
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173224
Zoro #
G710037249
UPC #
093367011437
Country of Origin
United States

Dimensions

Overall Length
91.19 mm
Tap Thread Size
M14-1.50
Shank Dia.
10.90 mm
Thread Length
25.40 mm
Tap Length Standard
USCTI Table 302
Dimensions Standard
Metric
Thread Sizes Included
M14-1.50
75% Thread Drill Size
12.50 mm
Square Size
12.70 x 8.18 mm

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Features
General Purpose
Standards
USCTI Table 302
List Number
HTGP-3PC
Includes
One Each Taper, Plug, and Bottoming
Thread Limit
D6
Primary Material Application
Cast Iron, Non-Ferrous (Aluminum), Stainless Steel, Steel
Measurement System
Metric
Case Type
UniBox
Tap Shank Standard
USCTI Table 302
Thread Standard
Metric
Tap Type
Hand
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.50 mm
Class of Fit
6H
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size M14-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.