This item is Discontinued.

Chicago-Latrobe Taper Shank Drill Bit, Size 41/64" 53041

Taper Shank Drill Bit, Size 41/64" (Discontinued)

  • Mfr # 53041
  • Zoro # G2987107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53041
Zoro #
G2987107
UPC #
662355530412
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
41/64 in
Overall Length
9 3/4 in
Flute Length
5 1/8 in
Maximum Drilling Depth
5 1/8 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Taper Shank Size
#3
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.6406
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Straw/Bronze
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
510
Application
For Drilling Carbon Steel, Plastic and Cast Iron Material
Coolant Through
No
Grade
Heavy-Duty
Morse Taper
#3
Standards
ANSI
Coolant Fed
Non-Coolant Through
Material - Machining
Cobalt
Shank Type - Machining
Taper
Finish - Machining
Straw/Bronze
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Notched Point
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Point type
Notched

Description

Taper Shank Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, Cobalt, Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.