Thread Forming Tap, 1/4"-28, Bottoming, Bright, 0 Flutes
Mfr # 289590
Zoro # G4356956
product price: $16.39
/eaKey Features
Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289590
Zoro #
G4356956
UPC #
662355172452
Country of Origin
United States
Dimensions
Tap Thread Size
1/4"-28
Tap Size
1/4"
Shank Dia.
0.255"
Pitch Diameter Limit
H4
Overall Length
2-1/2"
Tap Dimension Type
Inch
Thread Length
5/8"
Thread Size
1/4"-28
75% Thread Drill Size
5.90 mm
65% Thread Drill Size
15/64 in
Shank Length
1 1/2 in
55% Thread Drill Size
6.00 mm
Square Size
0.1910 in
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.