Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes

  • Mfr # 287905

  • Zoro # G7684708


product price: $24.59
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287905
Zoro #
G7684708
UPC #
697334879053
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Shank Dia.
0.318"
Overall Length
2-23/32"
Thread Length
11/16"
Tap Size
5/16"
Thread Size
5/16"-18
65% Thread Drill Size
7.30 mm
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
75% Thread Drill Size
7.20 mm
Shank Length
1 19/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
List Number
FTGP
Cutting Direction - Machining
Right Hand
Series
FTGP-TN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H7
Threads per Inch
18
Class of Fit
2B-3B
Material Grade - Machining
FTGP-TN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.