Zoro Homepage

Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 287251

  • Zoro # G7684805


product price: $18.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287251
Zoro #
G7684805
UPC #
697334772514
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Shank Dia.
0.168"
Overall Length
2-1/8"
Thread Length
3/8"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Size
#8
Square Size
0.1310 in
55% Thread Drill Size
#24
Thread Size
#8-32
Shank Length
1 3/8 in
65% Thread Drill Size
#25
75% Thread Drill Size
3.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
List Number
FTGP
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Threads per Inch
32
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Series
FTGP-TN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Class of Fit
2B
Material Grade - Machining
FTGP-TN
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.