Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes

  • Mfr # 291253

  • Zoro # G2837657


product price: $19.95
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291253
Zoro #
G2837657
UPC #
697334912538
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.00mm
Pitch Diameter Limit
D9
Thread Length
28.58mm
Tap Dimension Type
Metric
Overall Length
69.05mm
Tap Size
M8
Square Size
6.05 mm
75% Thread Drill Size
L
Thread Size
M8x1.25
55% Thread Drill Size
19/64 in
Shank Length
1 19/32 in
65% Thread Drill Size
7.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
FTGP-TN
Tap Thread Type
Metric
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Material Grade - Machining
FTGP-TN
Series
FTGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
D9
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
1.25mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.05 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.