Angel Food/Tube Cake Pan, Glazed, 7-1/2

  • Mfr # 46505

  • Zoro # G5900851


product price: $50.15
/ea

Key Features

Material
Aluminized Steel
Capacity
62 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46505
Zoro #
G5900851
UPC #
706870046505
Country of Origin
United States

Dimensions

Size
7 1/2 in dia x 2 3/4 in D
Overall Depth
2 3/4 in
Overall Diameter
7 1/2 in

Details

Item
Cake Pan
Material
Aluminized Steel
Capacity
62 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
15 ga
Product Type
Round Cake Pan
NSF Certified
No
Perforation
Solid
Oven Safe
Yes
Bead Closure
Closed Bead
Freezer Safe
No
Coating
Glazed
Dishwasher Safe
No

Description

Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 62 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 7 1/2 in, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.