Baguette/French Bread Pan, 5 Moulds
Mfr # 45515
Zoro # G5891033
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Size
Loaf 3 7/8 in W x 18 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Bread Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45515
Zoro #
G5891033
UPC #
706870045515
Country of Origin
United States
Dimensions
Size
Loaf 3 7/8 in W x 18 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D
Overall Length
25 3/4 in
Overall Depth
1 in
Overall Width
17 3/4 in
Details
Item
Baguette/French Bread Pan
Material
Aluminum
Color
Silver
Gauge
16 ga
Bakeware and Roast Pans Product Group
Bread Pans
Pan Style
Baguette/French Bread Pan
Oven Safe
Yes
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
No
Number of Slots
5
Description
Baguette/French Bread Pan, Gauge 16 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 in, NSF Certified No, Number of Slots 5, Pan Style Baguette/French Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.