Shop SOHO LOUNGE
See all product information
Create Account
Carnegie Hill 14 in x 12 in x 2.8 in Tempered Glass Baking Pan with Built-in Handles
- Mfr # 144696.01
- Zoro # G021740043
product price:Â
$
33.99
/ea
Key Features
Material
Glass
Length
14.25 in
Width
12.25 in
Height
3 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144696.01
- Zoro #
- G021740043
- UPC #
- 085081660992
- Country of Origin
- Italy
- Item
- Baking Pan
- Material
- Glass
- Color
- Clear
Dimensions
- Length
- 14.25 in
- Width
- 12.25 in
- Height
- 3 in
Description
The Soho Lounge Carnegie Hill Tempered Glass Baking Pan with Built-in Handles combines durability and elegance to enhance your baking experience. Made from high-quality tempered glass, this baking pan is designed to withstand the demands of everyday baking while offering superior heat retention for even cooking results. Its spacious rectangular shape provides ample room for baking cakes, brownies, casseroles, and more, ensuring perfectly cooked and golden-brown results. The clear glass construction allows you to monitor your dish as it bakes, making it easy to achieve the perfect texture and doneness every time. With built-in handles for easy handling and a break-resistant, stain-resistant design, this baking pan is built to last. It can endure temperatures up to 450 DegF, making it perfect for oven use, while also being microwave and dishwasher safe for added convenience. Whether you're preparing a homemade dessert, roasting vegetables, or reheating leftovers, the Soho Lounge Carnegie Hill Baking Pan is an essential tool for any kitchen. Its versatility and durability make it the ideal choice for home bakers and cooks alike, ensuring every dish is baked to perfection with ease and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.