Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bread Pan, Single, Glazed, 5-5/8x3-1/8

  • Mfr # 40415

  • Zoro # G5290984


product price: $11.65
/ea

Key Features

Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Pan Style
Open Top Bread Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40415
Zoro #
G5290984
UPC #
400010983483
Country of Origin
United States

Dimensions

Size
5 5/8 in W x 3 1/8 in L x 2 3/16 in D
Overall Width
3 5/8 in

Details

Item
Bread Pan
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Pan Style
Open Top Bread Pan
Oven Safe
Yes
Number of Slots
1
Dishwasher Safe
No
NSF Certified
No
Freezer Safe
No

Description

Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 6 1/8 in, Overall Width 3 5/8 in, Overall Depth 2 1/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.